Shop WALTER

Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide

  • Mfr # 6059593

  • Zoro # G7931808


product price:  $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6059593
Zoro #
G7931808
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
0.80mm
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Cutting Edge Length
8.70mm
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
0.80 to 6.00mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408-RP5 WPP10S
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
WNMG332
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Clearance Angle
0 Degrees
ANSI Code
WNMG432-RP5 WPP10S
Secondary Material Application ISO Code
K
Shape
Trigon
Chip-Breaker Code
RP5
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
P
Manufacturer Grade
WPP10S
Included Angle
80 Degrees
Coating Process
CVD
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.