Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Turning Insert, Trigon, 1/2", WNMG, Carbide WNMG080412-NR4 WSM30

Turning Insert, Trigon, 1/2", WNMG, Carbide (Discontinued)

  • Mfr # WNMG080412-NR4 WSM30
  • Zoro # G7932200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG080412-NR4 WSM30
Zoro #
G7932200
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
NR4
Grade
WSM30
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Insert Application
Roughing
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
WNMG080412
Rake
Positive
Coating
PVD
ANSI Number
WNMG433

Description

Turning Insert, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.