Turning Insert, Trigon, 1.8, WCGT, .5, Carbide

  • Mfr # 6955733
  • Zoro # G4805768
product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6955733
Zoro #
G4805768
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.20mm
Nose Radius
0.008"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Through Hole Inside Dia.
2.50mm
Depth of Cut
0.50 to 1.50mm
Thickness
2.38mm
Cutting Edge Length
3.91mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
WCGT030202-MN2 WNN10
ANSI Number
WCGT1.8(1.5)0.5-MN2 WNN10
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
3
Finish - Machining
TiAlN
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Trigon
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WNN10
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Chip-Breaker Code
MN2
ANSI Code
WCGT1.8(1.5)0.5-MN2 WNN10
Clearance Angle
7 Degrees
Material - Machining
Carbide
Measurement System
Metric
Material
Carbide

Description

Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 7/32 in, TiAlN

Ratings & reviews