Turning Insert, Trigon, 2, WCMT, 1, Carbide

  • Mfr # 6917330
  • Zoro # G7929367
product price: 
$
14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917330
Zoro #
G7929367
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMT040204-RM4 WSM20S
Relief Angle
7 Degrees
Coating
PVD
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
WCMT2(1.5)1
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating Process
PVD
Cutting Application
Turning
Manufacturer Grade
WSM20S
Chip-Breaker Code
RM4
Shape
Trigon
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Measurement System
Metric
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
ANSI Code
WCMT2(1.5)1-RM4 WSM20S
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.40mm
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Cutting Edge Length
4.30mm
Through Hole Inside Dia.
2.80mm
Thickness
2.38mm
Depth of Cut
0.40 to 2.50mm

Description

Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews