Shop WALTER

Turning Insert, Trigon, 2, WCMT, .5, Carbide

  • Mfr # 6917287
  • Zoro # G7929260

product price: 
$
15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917287
Zoro #
G7929260
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCMT040202-FM4 WSM20S
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
No. of Edges
2
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
WCMT2(1.5)0.5
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
WCMT2(1.5)0.5-FM4 WSM20S
Measurement System
Metric
Secondary Material Application ISO Code
P
Included Angle
80 Degrees
Shape
Trigon
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Material - Machining
Carbide
Secondary Material Application
Steel
Coating Process
PVD
Chip-Breaker Code
FM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.20mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Insert Thickness
0.0940"
Cutting Edge Length
4.30mm
Depth of Cut
0.10 to 1.00mm
Thickness
2.38mm
Through Hole Inside Dia.
2.80mm

Description

Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.