Shop WALTER

Diamond Turning Insert, Diamond, 3, VCMW, 2, Carbide

  • Mfr # 6651600
  • Zoro # G7928536

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651600
Zoro #
G7928536
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.60 to 3.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMW160408-RK6 WKK10S
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
ANSI Number
VCMW331
Relief Angle
7 Degrees
No. of Edges
2
Material - Machining
Carbide
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VCMW332-RK6 WKK10S
Manufacturer Grade
WKK10S
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Chip-Breaker Code
RK6
Included Angle
35 Degrees
Primary Material Application ISO Code
K
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMW332-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.