Turning Insert, Trigon, 3, WCMT, 2, Carbide

  • Mfr # 6917334
  • Zoro # G7929909
product price: 
$
18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917334
Zoro #
G7929909
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.80mm
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Cutting Edge Length
6.52mm
Thickness
3.97mm
Depth of Cut
0.60 to 3.00mm
Through Hole Inside Dia.
4.40mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
WCMT06T308-RM4 WSM20S
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
ANSI Number
WCMT3(2.5)2
Stainless (M) Compatibility
Yes
Coating
PVD
No. of Edges
2
Relief Angle
7 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Shape
Trigon
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Coating Process
PVD
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
RM4
Secondary Material Application
Steel
ANSI Code
WCMT3(2.5)2-RM4 WSM20S
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews