Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 7251937
  • Zoro # G4860471
product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251937
Zoro #
G4860471
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110408-MM5 WSM10S
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
DNMG332-MM5 WSM10S
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Code
DNMG332-MM5 WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM5
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10S
Included Angle
55 Degrees
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Depth of Cut
0.80 to 3.00mm
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DNMG332-MM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews