Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # 6123764
  • Zoro # G7930520
product price: 
$
15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6123764
Zoro #
G7930520
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060404-MK5 WKK20S
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
2
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
WNMG434
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
No
Coating Process
CVD
Shape
Trigon
Material - Machining
Carbide
Manufacturer Grade
WKK20S
ANSI Code
WNMG331-MK5 WKK20S
Primary Material Application
Cast Iron
Chip-Breaker Code
MK5
Cutting Application
Turning
Clearance Angle
0 Degrees
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
0.40mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
3.81mm
Depth of Cut
0.60 to 4.00mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews