Turning Insert, Trigon, 1.8, WCGT, 1, Carbide

  • Mfr # 7054087
  • Zoro # G4842980
product price: 
$
24.39
/ea
Sold in multiples of 10 for $243.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054087
Zoro #
G4842980
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.40mm
Insert Thickness
0.0940"
Nose Radius
0.016"
Mounting Hole Dia.
0.098"
Thickness
2.38mm
Cutting Edge Length
3.91mm
Depth of Cut
0.20 to 2.50mm
Through Hole Inside Dia.
2.50mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM21
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT030204-FM2 WSM21
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
WCGT1.8(1.5)1-FM2 WSM21
Non Ferrous (N) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
No. of Edges
3
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating Process
PVD
Measurement System
Metric
Included Angle
80 Degrees
Shape
Trigon
Manufacturer Grade
WSM21
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
Chip-Breaker Code
FM2
Material - Machining
Carbide
ANSI Code
WCGT1.8(1.5)1-FM2 WSM21
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
7 Degrees
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 7/32 in, TiAlN

Ratings & reviews