Shop WALTER

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 6944755
  • Zoro # G7930828

product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944755
Zoro #
G7930828
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408-RM5 WSM30S
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Coating
PVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
WNMG332
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Shape
Trigon
Insert Holding Type
Straight Hole
Chip-Breaker Code
RM5
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Included Angle
80 Degrees
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
WNMG332-RM5 WSM30S
Measurement System
Metric
Manufacturer Grade
WSM30S
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.80mm
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Through Hole Inside Dia.
3.81mm
Depth of Cut
1.20 to 3.50mm
Cutting Edge Length
6.52mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.