Shop WALTER

Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide

  • Mfr # 7054084
  • Zoro # G4807420

product price: 
$
35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054084
Zoro #
G4807420
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCGT160408-FM2 WSM10S
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
ANSI Number
VCGT332-FM2 WSM10S
Hardened (H) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Cutting Application
Turning
Chip-Breaker Code
FM2
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
35 Degrees
ANSI Code
VCGT332-FM2 WSM10S
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Depth of Cut
0.30 to 3.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VCGT332-FM2 WSM10S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.