This item is Discontinued.

Walter Turning Insert, Trigon, 3/8 in, WNMG, 0.40mm, Carbide WNMG060404-FP5 WPP20S

Turning Insert, Trigon, 3/8 in, WNMG, 0.40mm, Carbide (Discontinued)

  • Mfr # WNMG060404-FP5 WPP20S
  • Zoro # G7930557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG060404-FP5 WPP20S
Zoro #
G7930557
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0160"
Cutting Edge Length
6.52mm
Depth of Cut
0.10 to 1.50mm
Thickness
3
Through Hole Inside Dia.
3.81mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060404-FP5 WPP20S
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
WNMG332
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Secondary Material Application
Cast Iron
Material - Machining
Carbide
ANSI Code
WNMG331-FP5 WPP20S
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
WPP20S
Coating Process
CVD
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Trigon
Chip-Breaker Code
FP5
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.