Shop WALTER

Turning Insert, Trigon, 4, WNMA, 3, Carbide

  • Mfr # 6431866
  • Zoro # G7930417

product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6431866
Zoro #
G7930417
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080412-RK7 WKK10S
Super Alloy (S) Compatibility
No
No. of Edges
2
Mounting Style
Clamp
ANSI Number
WNMA432
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Primary Material Application
Cast Iron
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
RK7
Measurement System
Metric
Manufacturer Grade
WKK10S
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
ANSI Code
WNMA433-RK7 WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Trigon
Primary Material Application ISO Code
K
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Depth of Cut
1.50 to 5.00mm
Thickness
4.76mm
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.