Shop WALTER

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 7376615
  • Zoro # G4765831

product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7376615
Zoro #
G4765831
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404-MM5 WMP20S
Cutting Direction
Neutral
Coating
CVD
No. of Edges
6
ANSI Number
WNMG431-MM5 WMP20S
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Metric
Insert Holding Type
Straight Hole
ANSI Code
WNMG431-MM5 WMP20S
Clearance Angle
0 Degrees
Chip-Breaker Code
MM5
Manufacturer Grade
WMP20S
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Shape
Trigon
Number of Cutting Edges
6
Primary Material Application ISO Code
M, P
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.40mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Cutting Edge Length
8.70mm
Depth of Cut
0.50 to 3.00mm

Description

Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.