Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6449159
  • Zoro # G7917598
product price: 
$
16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6449159
Zoro #
G7917598
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Depth of Cut
0.60 to 4.00mm
Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-RP4 WPP30S
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
CCMW3(2.5)2
Chip-Breaker Code
RP4
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
WPP30S
ANSI Code
CCMT3(2.5)2-RP4 WPP30S
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-RP4 WPP30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews