Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7053871
  • Zoro # G4824771

product price: 
$
23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053871
Zoro #
G4824771
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-NMS WSM20S
Relief Angle
0 Degrees
ANSI Number
WNMG432-NMS WSM20S
Coating
PVD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
6
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Clamp
Hardened (H) Compatibility
No
Chip-Breaker Code
NMS
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M, S
Secondary Material Application
Steel
Shape
Trigon
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Included Angle
80 Degrees
ANSI Code
WNMG432-NMS WSM20S
Manufacturer Grade
WSM20S
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1880"
Thickness
4.76mm
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
0.80 to 3.50mm

Description

Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.