Shop WALTER

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 6944759
  • Zoro # G7932158

product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944759
Zoro #
G7932158
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-RM5 WSM10S
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
ANSI Number
WNMG433
ANSI Code
WNMG433-RM5 WSM10S
Clearance Angle
0 Degrees
Shape
Trigon
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Coating Process
PVD
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Code
RM5
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
1.20mm
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0470"
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
1.50 to 4.50mm
Thickness
4.76mm

Description

Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.