Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 7054138
  • Zoro # G4756838
product price: 
$
21.39
/ea
Sold in multiples of 10 for $213.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054138
Zoro #
G4756838
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408-FM6 WSM30S
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT432-FM6 WSM30S
No. of Edges
2
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WSM30S
Number of Cutting Edges
2
ANSI Code
CCMT432-FM6 WSM30S
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.50 to 2.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT432-FM6 WSM30S, Clearance Angle 7 Degrees

Ratings & reviews