Shop WALTER

Turning Insert, Trigon, 5, WNMG, 4, Carbide

  • Mfr # 6154518
  • Zoro # G7932690

product price: 
$
32.29
/ea
Sold in multiples of 10 for $322.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6154518
Zoro #
G7932690
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG100616-MK5 WKK20S
ANSI Number
WNMG543
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Code
MK5
Cutting Application
Turning
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Shape
Trigon
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Metric
Coating Process
CVD
ANSI Code
WNMG544-MK5 WKK20S
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1.60mm
Nose Radius
0.0630"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
6.35mm
Through Hole Inside Dia.
6.35mm
Depth of Cut
1.50 to 7.00mm
Cutting Edge Length
10.86mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.