Shop WALTER

Turning Insert, Trigon, 4, WNMA, 1, Carbide

  • Mfr # 6393173
  • Zoro # G7930268

product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6393173
Zoro #
G7930268
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080404-RK5 WKK20S
Non Ferrous (N) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMA432
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Chip-Breaker Code
RK5
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Shape
Trigon
Cutting Application
Turning
Measurement System
Metric
Coating Process
CVD
ANSI Code
WNMA431-RK5 WKK20S
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.40mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0160"
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
0.60 to 5.00mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.