Shop WALTER
See all product information
Create Account
Type 27S, 6 in Dia, 3/32 in Thick, 5/8 in-11 Arbor Hole Size
- Mfr # 08N633
- Zoro # G009985848
product price:Â
$
6.99
/ea
Sold in multiples of 25 for
$174.75
Key Features
Wheel Type
Type 27S
Overall Diameter
6 in
Overall Thickness
3/32 in
Connector Size
5/8 in-11
Grade
A-36-PIPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08N633
- Zoro #
- G009985848
- UPC #
- 662980363430
- Country of Origin
- Italy
- Wheel Type
- Type 27S
- Grade
- A-36-PIPE
- Maximum Operating Speed
- 10,200 RPM
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 3/32 in
- Connector Size
- 5/8 in-11
Description
These wheels are specially formulated and reinforced for grinding joint welds between passes in pipeline construction and pipe fabrication. They do not contain iron, sulfur or chlorine Fe, S, Cl and will not contaminate stainless steel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.