Shop WALTER
See all product information
Create Account
UNO S Cleaner/Degreaser, Bottle
- Mfr # 53G037
- Zoro # G4475134
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Size
5.2 gal.
Cleaner Chemical Product Grouping
Degreasers
Color
Light Pink
Cleaner Container Type
Bottle
Cleaner Container Size
5.2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G037
- Zoro #
- G4475134
- UPC #
- 662980207802
- Country of Origin
- Canada
Dimensions
- Size
- 5.2 gal.
- Cleaner Container Size
- 5.2 gal
- Container Size
- 5.2 gal
- Fits Chest Size
- Contains Corrosion Inhibitors to Prevent Flash Rusting, Foaming Action for Increased Contact Time, Low Energy Surfactant Technology Cleans at Lower Temperature
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 5.2 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:40, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Parts Washing, pH Value less than 12, NSF Rated, Primary Chemical None, Base Formula Non-Solvent, Cleaner VOC Range No VOC, NSF Rating A1, Product Series UNO(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.