Shop WALTER
See all product information
Create Account
Walter - Boring Inserts (CBN)
- Mfr # 5169032
- Zoro # G2954256
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Rake
Positive
Insert Style
CPGW
ISO Number
CPGW050202
Chip-Breaker
Yes
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5169032
- Zoro #
- G2954256
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Rake
- Positive
- Insert Style
- CPGW
- ISO Number
- CPGW050202
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ANSI Code
- CPGW050202
- Manufacturer Grade
- WCB50
- Chip-Breaker Code
- A27
- Material - Machining
- CBN
- Clearance Angle
- 11 Degrees
- Included Angle
- 80 Degrees
- Hole Type
- With Hole
- Shape
- Diamond
Dimensions
- Corner Radius
- 0.0080 in
Description
Diamond Turning Insert, Chip-Breaker Code A27, ANSI Code CPGW050202, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.