Indexable Face Mill, 06T3,
- Mfr # 2511344
- Zoro # G3877113
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Rake
3.07 Degrees Radial, 3.97 Degrees Axial
Insert Size
06T3
Cutting Direction
Right Hand
Insert Style
HP.T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2511344
- Zoro #
- G3877113
- UPC #
- 4021169125164
- Country of Origin
- United States
Dimensions
- Insert Size
- 06T3
- Overall Length
- 47.02mm
- Depth of Cut
- 4.80mm
- Wire Rope Length
- 47.02mm
- Length
- 47.02mm
Details
- Item
- Indexable Face Mill
- Number of Inserts Required
- 1
- Rake
- 3.07 Degrees Radial, 3.97 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Style
- HP.T
- ISO Number
- M4000CA-HP06
- Coolant Fed
- Non-Coolant Through
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15
- ANSI Code
- M4000CA-HP06
- Series
- M4000
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Side and Face Milling
- Number of Inserts
- 1
Description
Indexable Face Mill, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.