Walter - Boring Inserts (CBN)
- Mfr # 5169033
- Zoro # G2950406
product price:Â
$
93.59
/ea
Key Features
Insert Style
CPGW
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
CPGW050204
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5169033
- Zoro #
- G2950406
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/64 in
Details
- Item
- Diamond Turning Insert
- Insert Style
- CPGW
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ISO Number
- CPGW050204
- Rake
- Positive
- Manufacturer Grade
- WCB50
- Hole Type
- With Hole
- Included Angle
- 80 Degrees
- Chip-Breaker Code
- A27
- Shape
- Diamond
- Material - Machining
- CBN
- Clearance Angle
- 11 Degrees
- ANSI Code
- CPGW050204
Description
Diamond Turning Insert, Chip-Breaker Code A27, ANSI Code CPGW050204, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.