Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 2576256
- Zoro # G902695264
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Insert Size
191940
ANSI Code
6939318920
Toolholder Style
Cassette Wheel Turning
Cutting Application
Profiling, Turning
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2576256
- Zoro #
- G902695264
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Boring Bar
- ANSI Code
- 6939318920
- Toolholder Style
- Cassette Wheel Turning
- Cutting Application
- Profiling, Turning
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- 90 Degrees Rectangular
- Shank Material
- Alloy Steel
- Features
- Wear Resistant
- Cutting Direction
- Left Hand
- Compatible Hardware
- 12148562700 Clamp Screw, 12148566700 Lever
- Insert Holding Type
- Screw Clamping
- Head Material
- Heat-Treated Alloy Steel
- Number of Inserts
- 1
- Insert Style
- LNUX
Dimensions
- Insert Size
- 191940
- Shank Dia.
- 18.55 mm
- Shank Length
- 0.2820 in
- Overall Length
- 1.660 in
- Max. Bore Depth
- 1.3780 in
- Cutting Height
- 1.2600 in
- Wire Rope Length
- 1.660 in
- Length
- 1.660 in
- Fits Chest Size
- Wear Resistant
Description
Indexable Boring Bar, Cassette Wheel Turning, Insert Shape 90 Degrees Rectangular, Overall Length 1.660 in, 6939318920, 12148562700 Clamp Screw, 12148566700 Lever, Non-Coolant Through, Profiling, Turning, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.