Shop WALTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walter CB 100 ALU Natural Water-Based Cleaner and Degreaser 1000 Liter Liquid
- Mfr # 53G129
- Zoro # G422815364
product price:Â
$
11,164.99
/ea
Key Features
Fragrance
Pleasant
Ready to Use/Concentrated
Ready to Use
Biodegradable
Yes
NSF Rating
A1
Features
Formulated with Special Corrosion Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G129
- Zoro #
- G422815364
- UPC #
- -
- Country of Origin
- Canada
- Fragrance
- Pleasant
- Ready to Use/Concentrated
- Ready to Use
- Biodegradable
- Yes
- NSF Rating
- A1
- Features
- Formulated with Special Corrosion Protection
- Series
- CB 100â„¢ ALU
- Cleaner Form
- Liquid
- Base Formula
- Solvent Based
- For Use on
- Carbon Deposits, Dust, Grease, Grime, Markers, Oil, Organic Contaminants, Smoke Residue
- Application
- Ideal When Used with A Bio-Circle MAXI Machine
- Nonflammable
- Yes
- VOC Content
- 0%
- Recommended Dilution
- Ready to Use
- Item
- Cleaner and Degreaser
- Color
- Transparent
- Container Type
- Trigger Spray Bottle
- Primary Chemical
- Ethoxylated Alchol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.