Shop WALTER
See all product information
Create Account
Walter CB 100 ALU Natural Industrial-Strength Cleaner/Degreaser, 16.9fl oz.
- Mfr # 53G123
- Zoro # G522814342
product price:Â
$
26.95
/ea
Sold in multiples of 12 for
$323.40
Key Features
Ready to Use/Concentrated
Ready to Use
Fragrance
Pleasant
NSF Rating
A1
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G123
- Zoro #
- G522814342
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Container Size
- 16.9 oz
Details
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Pleasant
- NSF Rating
- A1
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Liquid
- Series
- CB 100â„¢ ALU
- Color
- Transparent
- Features
- Formulated with Special Corrosion Protection
- Biodegradable
- Yes
- Base Formula
- Solvent Based
- VOC Content
- 0%
- Recommended Dilution
- Ready to Use
- Application
- Ideal When Used with A Bio-Circle MAXI Machine
- Primary Chemical
- Ethoxylated Alchol
- For Use on
- Carbon Deposits, Dust, Grease, Grime, Markers, Oil, Organic Contaminants, Smoke Residue
- Nonflammable
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.