Shop WALTER
See all product information
Create Account
Walter - Close Pitch Face Mill negativ, heptainsert
- Mfr # 5873946
- Zoro # G2941604
product price:Â
$
3,617.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Overall Length
2.4800 in
ISO Number
F4045.B40.160.Z20.06
ANSI Code
F4045.B40.160.Z20.06
Hub Outside Dia.
3.5430 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873946
- Zoro #
- G2941604
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- F4045.B40.160.Z20.06
- ANSI Code
- F4045.B40.160.Z20.06
- Insert Shape
- Heptagon
- Cutting Application
- Face Milling
- Number of Inserts
- 20
- Max. Speed
- 4,000 RPM
- Coolant Fed
- Non-Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-C (4 Bolts)
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 2.4800 in
- Hub Outside Dia.
- 3.5430 in
- Arbor Dia.
- 1.5750 in
- Min. Cutting Dia.
- 6.2990 in
- Max. Cutting Dia.
- 6.8030 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 6.8030 in, Arbor Dia. 1.5750 in, Depth of Cut 0.2360 in, ANSI Code F4045.B40.160.Z20.06, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.