Walter - Face Milling Cutter square negative
- Mfr # 7659536
- Zoro # G2913367
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Overall Length
1.5750 in
Side Cutting Edge Angle
0 Degrees
ANSI Code
M5009-050-B22-08-05
Max. Cutting Dia.
2.3790 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7659536
- Zoro #
- G2913367
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M5009-050-B22-08-05
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M5009-050-B22-08-05
- Max. Speed
- 24,100 RPM
- Coolant Fed
- Coolant Through
- Number of Inserts
- 8
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 1.5750 in
- Max. Cutting Dia.
- 2.3790 in
- Arbor Dia.
- 0.8660 in
- Hub Outside Dia.
- 1.8900 in
- Min. Cutting Dia.
- 1.9690 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.3790 in, Arbor Dia. 0.8660 in, Depth of Cut 0.1970 in, ANSI Code M5009-050-B22-08-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.