Shop WALTER
See all product information
Create Account
Walter - Close Pitch Face Mill negativ, oktainsert
- Mfr # 6625054
- Zoro # G2927945
product price:Â
$
2,425.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1180 in
Overall Length
1.9690 in
Arbor Dia.
1.2600 in
Max. Speed
4,400 RPM
Number of Inserts
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6625054
- Zoro #
- G2927945
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 4,400 RPM
- Number of Inserts
- 15
- ISO Number
- M2025-100-B32-15-03
- Cutting Application
- Face Milling, Finishing
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M2025-100-B32-15-03
- Insert Shape
- Octagon
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Non-Coolant Through
Dimensions
- Depth of Cut
- 0.1180 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1.2600 in
- Max. Cutting Dia.
- 4.2700 in
- Hub Outside Dia.
- 3.1500 in
- Min. Cutting Dia.
- 3.9370 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.2700 in, Arbor Dia. 1.2600 in, Depth of Cut 0.1180 in, ANSI Code M2025-100-B32-15-03, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Finishing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.