Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021648
- Zoro # G2933588
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1770 in
Overall Length
1.5750 in
ISO Number
M4003.031-B13-04-4.5
Number of Inserts
4
Arbor Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021648
- Zoro #
- G2933588
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- M4003.031-B13-04-4.5
- Number of Inserts
- 4
- Cutting Application
- Face Milling
- ANSI Code
- M4003.031-B13-04-4.5
- Max. Speed
- 33,800 RPM
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Depth of Cut
- 0.1770 in
- Overall Length
- 1.5750 in
- Arbor Dia.
- 1/2 in
- Max. Cutting Dia.
- 1.6640 in
- Min. Cutting Dia.
- 1-1/4 in
- Hub Outside Dia.
- 1-3/8 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.6640 in, Arbor Dia. 1/2 in, Depth of Cut 0.1770 in, ANSI Code M4003.031-B13-04-4.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.