Shop WALTER
See all product information
Create Account
Walter - Close Pitch Face Mill negativ, oktainsert
- Mfr # 6625055
- Zoro # G2938856
product price:Â
$
2,875.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1180 in
Overall Length
2.4800 in
Arbor Dia.
1.5750 in
Hub Outside Dia.
3.5430 in
ISO Number
M2025-125-B40-18-03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6625055
- Zoro #
- G2938856
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- M2025-125-B40-18-03
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- M2025-125-B40-18-03
- Cutting Application
- Face Milling, Finishing
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 3,900 RPM
- Insert Shape
- Octagon
- Number of Inserts
- 18
Dimensions
- Depth of Cut
- 0.1180 in
- Overall Length
- 2.4800 in
- Arbor Dia.
- 1.5750 in
- Hub Outside Dia.
- 3.5430 in
- Max. Cutting Dia.
- 5.2550 in
- Min. Cutting Dia.
- 4.9210 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 5.2550 in, Arbor Dia. 1.5750 in, Depth of Cut 0.1180 in, ANSI Code M2025-125-B40-18-03, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Finishing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.