Facemill, M1200 D100 0 Z6
- Mfr # 3650537
- Zoro # G3874042
product price:Â
$
1,085.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50mm
Number of Inserts Required
6
Number of Flutes
6
Insert Shape
Hexagon
Shank Dia. (In.)
1.2598"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650537
- Zoro #
- G3874042
- UPC #
- 4021169689857
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50mm
- Shank Dia. (In.)
- 1.2598"
- Max. Cutting Dia. (In.)
- 4.3690
- Overall Length (In.)
- 1.9690"
- Bore Dia. (In.)
- 1.2598"
- Wire Rope Length
- 50mm
- Length
- 50mm
Details
- Item
- Indexable Profiling End Mill
- Number of Inserts Required
- 6
- Number of Flutes
- 6
- Insert Shape
- Hexagon
- Cutting Direction
- Right Hand
- Type
- Face Mill
- Max. RPM
- 6300
- Rake Angle (Deg.)
- -4.500
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
Description
Indexable Profiling End Mill, Overall Length 50mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.