Shop WALTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walter COOLCUT 150 Semisynthetic Lubricant 264 gal Tote
- Mfr # 58A159
- Zoro # G022821970
product price:Â
$
8,825.99
/ea
Key Features
Series
COOLCUT 150
Fluid Characteristics
Formaldehyde Free
Form
Liquid
Fluid Class
Semisynthetic
Container Type
Tote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58A159
- Zoro #
- G022821970
- UPC #
- -
- Country of Origin
- Germany
- Series
- COOLCUT 150
- Fluid Characteristics
- Formaldehyde Free
- Form
- Liquid
- Fluid Class
- Semisynthetic
- Container Type
- Tote
- Material Compatibility
- Cast Iron, Steel
- Item
- Coolant
Dimensions
- Container Size
- 264 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.