Walter - Drill with Symmetric Inserts
- Mfr # 7169788
- Zoro # G2928660
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
D4140-03-12.00F16-A
Shank Dia. Measurement System
Metric
Min. Drill Dia.
0.4720"
Depth x Dia. Ratio
3xD
Flute Length
1.8898
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169788
- Zoro #
- G2928660
- UPC #
- -
- Country of Origin
- China
- Item
- Modular Drill Bit for General Drilling
- ANSI Code
- D4140-03-12.00F16-A
- Toolholder Style
- D4140
- ISO Number
- D4140-03-12.00F16-A
Dimensions
- Shank Dia. Measurement System
- Metric
- Min. Drill Dia.
- 0.4720"
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 1.8898
- Overall Length
- 4.5670"
- Shank Dia.
- 16.00mm
- Shank Length
- 1.8900"
- Max. Drilling Depth
- 1.4170"
- Wire Rope Length
- 4.5670"
- Length
- 4.5670"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.