Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578686
- Zoro # G3751061
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Overall Length
11.8964 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578686
- Zoro #
- G3751061
- UPC #
- 4050841113779
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- ANSI Code
- TCF1500R5SLR150F
- ISO Number
- TCF1500R5SLR150F
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flanged Shank
- Yes
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 11.8964 in
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Min. Drill Dia.
- 1-1/2 in
- Max. Drilling Depth
- 7.5540 in
- Flute Length
- 8.7860 in
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 11.8964 in
- Seat Size
- F
- Length
- 11.8964 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 7.5540 in, TCF1500R5SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.