Walter - Drill with Symmetric Inserts
- Mfr # 7169789
- Zoro # G2957126
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Shank Length
1.8900"
Min. Drill Dia.
0.5120"
Flute Length
2.0472
ISO Number
D4140-03-13.00F16-A
Toolholder Style
D4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169789
- Zoro #
- G2957126
- UPC #
- -
- Country of Origin
- China
- Item
- Modular Drill Bit for General Drilling
- ISO Number
- D4140-03-13.00F16-A
- Toolholder Style
- D4140
- ANSI Code
- D4140-03-13.00F16-A
Dimensions
- Shank Length
- 1.8900"
- Min. Drill Dia.
- 0.5120"
- Flute Length
- 2.0472
- Shank Dia.
- 16.00mm
- Max. Drilling Depth
- 1.6140"
- Shank Dia. Measurement System
- Metric
- Overall Length
- 4.7240"
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 4.7240"
- Length
- 4.7240"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.