Shop WIDIA
See all product information
Create Account
Indexable Drilling Insert, 150512, Carbide
- Mfr # 6429455
- Zoro # G3779859
product price:Â
$
20.69
/ea
Sold in multiples of 5 for
$103.45
Key Features
Diameter
mm
Inscribed Circle
0.5960 in
Grade
WU25CH
Mounting Style
Taper Screw
Overall Length
mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6429455
- Zoro #
- G3779859
- UPC #
- 4059782484467
- Country of Origin
- Multiple
- Item
- Indexable Drilling Insert
- Inscribed Circle
- 0.5960 in
- Grade
- WU25CH
- Mounting Style
- Taper Screw
- Cutting Direction
- Right Hand
- Shape
- Triangle
- Peripheral Insert Style
- Periphery
- Primary Material Application
- Steel
- Finish - Machining
- Al2O3
- Insert Style
- TCF
- Number of Cutting Edges
- 4
- Coating Process
- CVD
- Chip-Breaker
- Yes
- Relief Angle
- 11 Degrees
- Material - Machining
- Carbide
- Manufacturer Grade
- WU25CH
- Primary Material Application ISO Code
- P
- ANSI Code
- TCF150512GPV38
- ISO Number
- TCF150512GPV38
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- V38
- Material
- Carbide
- Measurement System
- Metric
- Finish
- Al2 O3
Dimensions
- Diameter
- mm
- Overall Length
- mm
- Shank Dia.
- mm
- Drilling Depth
- mm
- Hole Dia.
- 6.00mm
- Thickness
- 5.40mm
- Seat Size
- G
- Insert Size
- 150512
- Corner Radius
- 1.20mm
- Width
- 16.1000mm
- Cutting Edge Length
- 16.10mm
Description
Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF150512GPV38, Coating Process CVD, Corner Radius 1.20mm, Hole Dia. 6.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.