Walter - Drill with Symmetric Inserts
- Mfr # 7169800
- Zoro # G2956977
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Flute Length
2.2047
ANSI Code
D4140-03-14.00F16-B
Max. Drilling Depth
1.7720"
Min. Drill Dia.
0.5510"
Toolholder Style
D4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169800
- Zoro #
- G2956977
- UPC #
- -
- Country of Origin
- China
- Item
- Modular Drill Bit for General Drilling
- ANSI Code
- D4140-03-14.00F16-B
- Toolholder Style
- D4140
- ISO Number
- D4140-03-14.00F16-B
Dimensions
- Flute Length
- 2.2047
- Max. Drilling Depth
- 1.7720"
- Min. Drill Dia.
- 0.5510"
- Depth x Dia. Ratio
- 3xD
- Shank Dia.
- 16.00mm
- Shank Length
- 1.8900"
- Overall Length
- 4.8820"
- Shank Dia. Measurement System
- Metric
- Wire Rope Length
- 4.8820"
- Length
- 4.8820"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.