Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7169818
- Zoro # G2964169
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Min. Drill Dia.
0.4720"
ISO Number
D4140-05-12.00F16-A
Flute Length
2.8346
Depth x Dia. Ratio
5xD
Toolholder Style
D4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169818
- Zoro #
- G2964169
- UPC #
- -
- Country of Origin
- Austria
- Item
- Modular Drill Bit for General Drilling
- ISO Number
- D4140-05-12.00F16-A
- Toolholder Style
- D4140
- ANSI Code
- D4140-05-12.00F16-A
Dimensions
- Min. Drill Dia.
- 0.4720"
- Flute Length
- 2.8346
- Depth x Dia. Ratio
- 5xD
- Overall Length
- 5.5120"
- Shank Length
- 1.8900"
- Max. Drilling Depth
- 2.4410"
- Shank Dia.
- 16.00mm
- Shank Dia. Measurement System
- Metric
- Wire Rope Length
- 5.5120"
- Length
- 5.5120"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.