Walter - Drill with Symmetric Inserts
- Mfr # 7640593
- Zoro # G2955105
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Shank Dia. Measurement System
Inch
Flute Length
3.3071"
Depth x Dia. Ratio
5xD
Toolholder Style
D4140
Shank Length
1.8900"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7640593
- Zoro #
- G2955105
- UPC #
- -
- Country of Origin
- Austria
- Item
- Modular Drill Bit for General Drilling
- Toolholder Style
- D4140
- ANSI Code
- D4140.05-14.00A15-B
- ISO Number
- D4140.05-14.00A15-B
Dimensions
- Shank Dia. Measurement System
- Inch
- Flute Length
- 3.3071"
- Depth x Dia. Ratio
- 5xD
- Shank Length
- 1.8900"
- Min. Drill Dia.
- 0.5510"
- Overall Length
- 5.9840"
- Max. Drilling Depth
- 2.8740"
- Shank Dia.
- 5/8"
- Wire Rope Length
- 5.9840"
- Length
- 5.9840"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.