Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021542
- Zoro # G2967434
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.331 in
Shank Dia.
0.984 in
Toolholder Style
M4003
ANSI Code
M4003-025-A25-03-4.5
ISO Number
M4003-025-A25-03-4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021542
- Zoro #
- G2967434
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Chamfer Mill
- Toolholder Style
- M4003
- ANSI Code
- M4003-025-A25-03-4.5
- ISO Number
- M4003-025-A25-03-4.5
- Cutting Application
- Face Milling
Dimensions
- Overall Length
- 4.331 in
- Shank Dia.
- 0.984 in
- Wire Rope Length
- 4.331 in
- Length
- 4.331 in
Description
Indexable Chamfer Mill, ANSI Code M4003-025-A25-03-4.5, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.