Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021563
- Zoro # G2949907
product price:Â
$
1,223.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1770 in
Overall Length
1.9690 in
Coolant Fed
Coolant Through
Max. Cutting Dia.
3.5640 in
Hub Outside Dia.
2.3620 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7021563
- Zoro #
- G2949907
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Depth of Cut
- 0.1770 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 3.5640 in
- Hub Outside Dia.
- 2.3620 in
- Arbor Dia.
- 1.0630 in
- Min. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 12
- ANSI Code
- M4003-080-B27-12-4.5
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 21,200 RPM
- ISO Number
- M4003-080-B27-12-4.5
- Cutting Application
- Face Milling
Description
Indexable Face Mill, Max. Cutting Dia. 3.5640 in, Arbor Dia. 1.0630 in, Depth of Cut 0.1770 in, ANSI Code M4003-080-B27-12-4.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.