Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021549
- Zoro # G2932118
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1770 in
Overall Length
1.5750 in
Cutting Application
Face Milling
ISO Number
M4003-040-B16-04-4.5
ANSI Code
M4003-040-B16-04-4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021549
- Zoro #
- G2932118
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling
- ISO Number
- M4003-040-B16-04-4.5
- ANSI Code
- M4003-040-B16-04-4.5
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 4
- Coolant Fed
- Coolant Through
- Max. Speed
- 30,100 RPM
Dimensions
- Depth of Cut
- 0.1770 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 1.5750 in
- Arbor Dia.
- 5/8 in
- Hub Outside Dia.
- 1.4960 in
- Max. Cutting Dia.
- 1.9890 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.9890 in, Arbor Dia. 5/8 in, Depth of Cut 0.1770 in, ANSI Code M4003-040-B16-04-4.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.