Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021552
- Zoro # G2926484
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Overall Length
1.5750 in
Hub Outside Dia.
1.9690 in
Arbor Dia.
0.8660 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7021552
- Zoro #
- G2926484
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 1.5750 in
- Hub Outside Dia.
- 1.9690 in
- Arbor Dia.
- 0.8660 in
- Min. Cutting Dia.
- 1.9690 in
- Max. Cutting Dia.
- 2.4960 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Details
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Face Milling
- Coolant Fed
- Coolant Through
- Number of Inserts
- 4
- ISO Number
- M4003-050-B22-04-6.5
- ANSI Code
- M4003-050-B22-04-6.5
- Max. Speed
- 23,500 RPM
- Side Cutting Edge Angle
- 0 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 2.4960 in, Arbor Dia. 0.8660 in, Depth of Cut 0.2560 in, ANSI Code M4003-050-B22-04-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.