Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0156 in, Ceramic
- Mfr # 2952709
- Zoro # G2909407
product price:Â
$
17.39
/ea
Sold in multiples of 5 for
$86.95
Key Features
Insert Shape
Triangle
Insert Style
TPG3
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2952709
- Zoro #
- G2909407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insert Size
- 321
- Corner Radius
- 0.0156 in
- Insert Thickness
- 0.1250"
- Nose Radius
- 0.016"
- Thickness
- 0.125 in
- Cutting Edge Length
- 16.5 mm
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.