Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021561
- Zoro # G2954719
product price:Â
$
1,132.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1770 in
Overall Length
1.9690 in
Side Cutting Edge Angle
0 Degrees
ANSI Code
M4003-080-B27-08-4.5
Number of Inserts
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021561
- Zoro #
- G2954719
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M4003-080-B27-08-4.5
- Number of Inserts
- 8
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling
- Max. Speed
- 21,200 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M4003-080-B27-08-4.5
Dimensions
- Depth of Cut
- 0.1770 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 3.1500 in
- Arbor Dia.
- 1.0630 in
- Max. Cutting Dia.
- 3.5640 in
- Hub Outside Dia.
- 2.3620 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.5640 in, Arbor Dia. 1.0630 in, Depth of Cut 0.1770 in, ANSI Code M4003-080-B27-08-4.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.