Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768409
- Zoro # G2947414
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
1.5750 in
Max. Cutting Dia.
1.9610 in
Side Cutting Edge Angle
0 Degrees
Min. Cutting Dia.
1.5750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768409
- Zoro #
- G2947414
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 3
- Max. Speed
- 12,800 RPM
- ISO Number
- M3024-040-B16-03-04
- Coolant Fed
- Coolant Through
- ANSI Code
- M3024-040-B16-03-04
- Cutting Application
- Face Milling
- Insert Shape
- Heptagon
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 1.5750 in
- Max. Cutting Dia.
- 1.9610 in
- Min. Cutting Dia.
- 1.5750 in
- Arbor Dia.
- 5/8 in
- Hub Outside Dia.
- 1-3/8 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.9610 in, Arbor Dia. 5/8 in, Depth of Cut 0.1570 in, ANSI Code M3024-040-B16-03-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.